






€5.88/ pieceexcl. VAT
€7.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2HRS |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 7 kN |
Static load rating | 2.6 kN |
Fatigue load limit | 0.181 kN |
Limiting speed | 26000 rpm |
Performance class | Single row |
Weight | 0.03 kg |
Weight | 0.066 lb |
da_min | 14.2 mm |
B | 9 mm |
D | 30 mm |
d | 10 mm |
D1 | 23.89 mm |
d1 | 16.11 mm |
D2 | 25.64 mm |
d2 | 15.14 mm |
Da_max | 25.8 mm |
ra | 0.6 mm |
€10.02/ pieceexcl. VAT
€12.12incl. VAT
Estimated delivery date - 12/11/2026