SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61911-2RS1

  • ERIKS:23758118
  • Manufacturer:7316571026855
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral contact seals on both sides. Its low-friction operation enables high rotational speeds while accommodating both radial and axial loads. The robust bearing steel construction and sheet metal cage support durability and reliability. Sealed design reduces maintenance by retaining lubricant and keeping out contaminants.

Features
  • Contact sealing on both sides improves service life by protecting internal components
  • Low-friction design reduces energy consumption and enables higher operating speeds
  • Accommodates radial and axial loads for versatility in mounting and operation
  • Bearing steel material provides durability for demanding industrial environments
  • Single row construction facilitates straightforward installation and replacement
Application & Usage
  • Used with electric motors requiring high-speed low-noise bearings
  • Ideal for industrial gearboxes in continuous operation processes
  • Compatible with pumps where contaminant exclusion is critical
Save to list

€101.99/ pieceexcl. VAT

€123.41incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61911
Alternatives

€64.78/ pieceexcl. VAT

€78.38incl. VAT

Estimated delivery date - 16/11/2026