






€64.78/ pieceexcl. VAT
€78.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 17.7 kN |
Static load rating | 14.1 kN |
Fatigue load limit | 0.78 kN |
Limiting speed | 4250 rpm |
Performance class | Single row |
Weight | 0.18 kg |
Weight | 0.397 lb |
da_min | 59.6 mm |
B | 13 mm |
D | 80 mm |
d | 55 mm |
D1 | 71.98 mm |
d1 | 63.2 mm |
D2 | 74.2 mm |
Da_max | 75.4 mm |
ra | 1 mm |
€101.99/ pieceexcl. VAT
€123.41incl. VAT
18 In stock - Estimated delivery date 13/11/2026