SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61910-2RS1

  • ERIKS:23758113
  • Manufacturer:7316577094568
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features sheet metal cage and integral contact seals for robust performance. Its design allows for both radial and axial load accommodation with low friction and high operational speed. The bearing utilises bearing steel construction for durability and is pre-filled with grease for reduced maintenance. Optimised for low noise and vibration it is suitable for demanding rotational applications.

Features
  • Contact seals on both sides keep lubricant in and contaminants out for extended service life
  • Sheet metal cage supports high rotational speeds and ensures structural stability under load
  • Pre-filled grease lubrication minimises the need for maintenance and reduces downtime risk
  • Robust bearing steel material provides durability and resists wear in industrial environments
  • Accommodates both radial and axial loads enabling versatile mounting and operation conditions
Application & Usage
  • Used with electric motors requiring high speed and low vibration operation
  • Ideal for conveyor systems where reduced maintenance is essential
  • Compatible with pumps and fans in industrial processing equipment
Save to list

€84.92/ pieceexcl. VAT

€102.75incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61910
Alternatives

€53.93/ pieceexcl. VAT

€65.26incl. VAT

Estimated delivery date - 16/11/2026