






€53.93/ pieceexcl. VAT
€65.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 15.4 kN |
Static load rating | 11.7 kN |
Fatigue load limit | 0.7 kN |
Limiting speed | 4700 rpm |
Performance class | Single row |
Weight | 0.13 kg |
Weight | 0.287 lb |
da_min | 53.2 mm |
B | 12 mm |
D | 72 mm |
d | 50 mm |
D1 | 65.24 mm |
d1 | 56.9 mm |
D2 | 67.3 mm |
Da_max | 68.8 mm |
ra | 0.6 mm |
€84.92/ pieceexcl. VAT
€102.75incl. VAT
10 In stock - Estimated delivery date 13/11/2026