SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61909-2RS1

  • ERIKS:23758110
  • Manufacturer:7316577611642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides for enhanced contamination protection. The design accommodates radial and axial loads in both directions while maintaining low friction and vibration. Suitable for high rotational speeds it is constructed from bearing steel and pre-lubricated with grease. The single row configuration simplifies mounting and minimises maintenance requirements.

Features
  • Integral sealing keeps lubricant in and contaminants out for longer service life
  • Low friction and vibration enable efficient operation at high rotational speeds
  • Single row deep groove design allows easy mounting and minimal maintenance needs
  • Accommodates both radial and axial loads ensuring versatile application suitability
  • Bearing steel construction provides durability and resistance to wear in demanding environments
Application & Usage
  • Used with electric motors where low noise and high speed are required
  • Ideal for conveyors in logistics operations requiring reliable load handling
  • Compatible with pumps in industrial process equipment for extended operational life
Save to list

€78.87/ pieceexcl. VAT

€95.43incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61909
Alternatives

€50.10/ pieceexcl. VAT

€60.62incl. VAT

Estimated delivery date - 13/11/2026