






€50.10/ pieceexcl. VAT
€60.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 15 kN |
Static load rating | 10.9 kN |
Fatigue load limit | 0.65 kN |
Limiting speed | 5100 rpm |
Performance class | Single row |
Weight | 0.13 kg |
Weight | 0.287 lb |
da_min | 48.2 mm |
B | 12 mm |
D | 68 mm |
d | 45 mm |
D1 | 60.74 mm |
d1 | 52.4 mm |
D2 | 62.8 mm |
Da_max | 64.8 mm |
ra | 0.6 mm |
€78.87/ pieceexcl. VAT
€95.43incl. VAT
6 In stock - Estimated delivery date 13/11/2026