SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61908-2RZ

  • ERIKS:23758108
  • Manufacturer:7316576639449
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design optimised for low friction and high-speed operation. Its integral non-contact seals retain lubricant and exclude contaminants reducing maintenance requirements. The bearing accommodates both radial and axial loads in either direction providing versatility for industrial applications. Constructed from bearing steel it offers robust performance and a long service life.

Features
  • Non-contact seals retain grease and exclude contaminants to prolong bearing service life
  • Low friction design enables high reference speed for efficient operation
  • Accommodates radial and axial loads in both directions for flexible application
  • Sheet metal cage provides robust guidance for rolling elements and high durability
  • Bearing steel construction ensures strength and reliable performance in demanding conditions
Application & Usage
  • Ideal for electric motors in industrial automation systems
  • Used with pumps requiring high-speed bearing performance
  • Compatible with conveyor systems operating under continuous load
Save to list

€68.04/ pieceexcl. VAT

€82.33incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61908
Alternatives

€44.97/ pieceexcl. VAT

€54.41incl. VAT

Estimated delivery date - 13/11/2026