






€44.97/ pieceexcl. VAT
€54.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619..-2RZ |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA14 |
Dynamic load rating | 14.5 kN |
Static load rating | 9.9 kN |
Reference speed | 10000 rpm |
Fatigue load limit | 0.59 kN |
Limiting speed | 13500 rpm |
Performance class | Single row |
Weight | 0.11 kg |
Weight | 0.243 lb |
da_min | 43.2 mm |
B | 12 mm |
D | 62 mm |
d | 40 mm |
D1 | 55.25 mm |
d1 | 46.9 mm |
D2 | 57.3 mm |
Da_max | 58.8 mm |
ra | 0.6 mm |
€68.04/ pieceexcl. VAT
€82.33incl. VAT
9 In stock - Estimated delivery date 13/11/2026