SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61906-2RS1

  • ERIKS:23758101
  • Manufacturer:7316577095107
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features seals on both sides for reliable protection. Designed for low friction and optimised for high-speed operation it accommodates radial and axial loads in both directions. The bearing is made from bearing steel and includes a robust sheet metal cage. Integral sealing retains lubricant and helps prevent contaminant ingress ensuring extended service life. It is suitable for applications requiring easy mounting and minimal maintenance.

Features
  • Integral seals on both sides retain lubricant and prevent ingress of contaminants
  • Optimised design supports both radial and axial load directions for versatile use
  • Bearing steel construction ensures high durability and resistance to wear
  • Low friction operation enables high rotational speeds up to 8500 r/min
  • Sheet metal cage provides structural rigidity and reliable ball guidance
Application & Usage
  • Used with electric motors requiring quiet and reliable operation
  • Ideal for conveyor systems needing high-speed rotation and low maintenance
  • Compatible with pumps exposed to moderate radial and axial loading
Save to list

€36.19/ pieceexcl. VAT

€43.79incl. VAT

40 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61906
Alternatives

€33.00/ pieceexcl. VAT

€39.93incl. VAT

Estimated delivery date - 13/11/2026