






€33.00/ pieceexcl. VAT
€39.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61906 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.24 kN |
Static load rating | 5.01 kN |
Limiting speed | 7600 rpm |
€36.19/ pieceexcl. VAT
€43.79incl. VAT
40 In stock - Estimated delivery date 10/11/2026