SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61903-2RS1

  • ERIKS:23758091
  • Manufacturer:7316577121936
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for protection against contaminants. The single row design supports both radial and axial loads while low friction and optimised construction enable high rotational speeds. Bearing steel construction provides durability and long service life. Grease lubrication and contact sealing reduce maintenance requirements.

Features
  • Seals on both sides retain lubricant and prevent contaminant ingress prolonging service life
  • Single row deep groove design supports radial and axial loads enhancing application versatility
  • Low friction operation and robust material allow for high rotational speeds reducing downtime
  • Grease lubrication and contact sealing minimise maintenance needs improving operational efficiency
  • Sheet metal cage construction ensures stable ball guidance under varying load conditions
Application & Usage
  • Ideal for electric motors requiring reliable sealed bearing performance
  • Used with conveyors operating at high speeds in clean environments
  • Compatible with general industrial machinery requiring minimal maintenance bearings
Save to list

€18.31/ pieceexcl. VAT

€22.16incl. VAT

65 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61903
Alternatives

€15.55/ pieceexcl. VAT

€18.82incl. VAT

Estimated delivery date - 13/11/2026