






€15.55/ pieceexcl. VAT
€18.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61903 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.59 kN |
Static load rating | 2.56 kN |
Limiting speed | 12700 rpm |
€18.31/ pieceexcl. VAT
€22.16incl. VAT
65 In stock - Estimated delivery date 10/11/2026