SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61902-2Z

  • ERIKS:23758089
  • Manufacturer:7316577121929
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides and is constructed from bearing steel. It is designed for high rotational speeds supporting both radial and axial loads. The non-contact shielded design minimises friction and helps retain lubrication. This configuration extends service life by protecting against contaminants and reducing maintenance requirements.

Features
  • Shielded on both sides keeps lubricant in and contaminants out for longer bearing life
  • Low friction design enables high rotational speeds for demanding applications
  • Supports both radial and axial loads providing versatility for various installations
  • Sheet metal cage maintains ball spacing which ensures consistent performance
  • Grease lubrication reduces maintenance and supports reliable operation in service
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for precision gearboxes requiring high speed and low noise
  • Compatible with compact pumps and small mechanical assemblies
Save to list

€17.09/ pieceexcl. VAT

€20.68incl. VAT

66 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61902
Alternatives

€14.30/ pieceexcl. VAT

€17.30incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026