






€14.30/ pieceexcl. VAT
€17.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61902 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.33 kN |
Static load rating | 2.25 kN |
Reference speed | 20600 rpm |
Limiting speed | 32000 rpm |
€17.09/ pieceexcl. VAT
€20.68incl. VAT
66 In stock - Estimated delivery date 10/11/2026