SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61900-2Z

  • ERIKS:23758082
  • Manufacturer:7316577096968
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 10 mm bore and shield on both sides optimised for low friction and high rotational speeds. It is engineered from bearing steel and is lubricated with grease for reduced maintenance. The design accommodates radial and axial loads in both directions with a 6 mm width and robust construction. Integral non-contact shields help to retain lubricant and exclude contaminants significantly prolonging service life.

Features
  • Shield on both sides retains lubricant and blocks ingress of contaminants for longer bearing life
  • Low friction design supports high rotational speeds for demanding industrial applications
  • Accommodates radial and axial loads in both directions enhancing operational versatility
  • Bearing steel construction delivers durability and resistance to wear in continuous use
  • Grease lubrication reduces maintenance requirements minimising downtime for end users
Application & Usage
  • Used with small electric motors requiring high-speed low-maintenance bearings
  • Ideal for automation equipment needing reliable performance in compact assemblies
  • Compatible with precision instruments that demand low vibration operation
Save to list

€16.20/ pieceexcl. VAT

€19.60incl. VAT

109 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61900
Alternatives

€13.03/ pieceexcl. VAT

€15.77incl. VAT

Estimated delivery date - 13/11/2026