






€13.03/ pieceexcl. VAT
€15.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61900 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.7 kN |
Static load rating | 1.02 kN |
Reference speed | 27000 rpm |
Limiting speed | 41000 rpm |
€16.20/ pieceexcl. VAT
€19.60incl. VAT
109 In stock - Estimated delivery date 10/11/2026