SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61900-2RS1

  • ERIKS:23758081
  • Manufacturer:7316577121899
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is engineered with seals on both sides to ensure effective lubricant retention and contaminant exclusion. The robust bearing steel construction supports both radial and axial loads in both directions. Its low friction and optimised design enable high rotational speeds with reduced vibration and noise. The compact profile and integral sealing minimise required maintenance making it suitable for demanding industrial use.

Features
  • Contact seals on both sides retain lubricant and exclude contaminants for extended service life
  • Single row deep groove design accommodates radial and axial loads increasing operational flexibility
  • Low friction construction enables higher rotational speeds improving equipment performance
  • Bearing steel material provides high strength and durability for rigorous industrial conditions
  • Integral sealing reduces maintenance frequency saving time and operational resources
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyors operating in dusty or contaminated environments
  • Compatible with precision instruments needing minimal vibration and low noise
Save to list

€15.98/ pieceexcl. VAT

€19.34incl. VAT

105 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61900
Alternatives

€13.57/ pieceexcl. VAT

€16.42incl. VAT

4 In stock - Estimated delivery date 10/11/2026