






€13.57/ pieceexcl. VAT
€16.42incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61900 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.7 kN |
Static load rating | 1.27 kN |
Limiting speed | 19200 rpm |
€15.98/ pieceexcl. VAT
€19.34incl. VAT
105 In stock - Estimated delivery date 10/11/2026