SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61822-2RS1

  • ERIKS:23758020
  • Manufacturer:7316577100511
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust construction with integrated contact seals on both sides. It supports both radial and axial loads maintaining low friction and optimised for high-speed performance. The bearing is easy to mount and requires minimal maintenance making it suitable for demanding industrial environments. Integral sealing helps extend service life by retaining lubrication and excluding contaminants.

Features
  • Sheet metal cage ensures precise ball guidance for reliable and consistent performance
  • Contact sealing on both sides protects against contamination and reduces lubricant loss
  • High-quality bearing steel construction improves durability and resistance to wear in critical operations
  • Optimised internal geometry accommodates radial and axial loads efficiently in both directions
  • Low friction design enables operation at limiting speeds up to 2600 r/min for versatility
Application & Usage
  • Used with electric motors requiring consistent low vibration operation
  • Ideal for conveyor systems exposed to dust and particulate contaminants
  • Compatible with industrial pumps demanding high rotational speed stability
Save to list

€252.48/ pieceexcl. VAT

€305.50incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61822
Alternatives

€195.89/ pieceexcl. VAT

€237.03incl. VAT

Estimated delivery date - 13/11/2026