






€195.89/ pieceexcl. VAT
€237.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61822 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 140 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 30 kN |
Static load rating | 30.5 kN |
Limiting speed | 2230 rpm |
€252.48/ pieceexcl. VAT
€305.50incl. VAT
6 In stock - Estimated delivery date 12/11/2026