SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61820-2RS1

  • ERIKS:23758015
  • Manufacturer:7316577100498
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing has integral contact seals on both sides for improved service life. Its robust low-friction design accommodates both radial and axial loads in either direction. The bearing is suitable for high rotational speeds and requires minimal maintenance due to its effective sealing. Manufactured from bearing steel it features a sheet metal cage and grease lubrication.

Features
  • Integral sealing retains lubricant and prevents contamination for extended service life
  • Low friction construction allows high rotational speeds without excessive heat generation
  • Accommodates radial and axial loads in both directions to enhance operational flexibility
  • Sheet metal cage provides durability and maintains precise ball guidance during operation
  • Pre-filled grease lubrication reduces the need for routine maintenance interventions
Application & Usage
  • Used with electric motors requiring reliable high-speed operation
  • Ideal for pumps needing minimal maintenance and sealed performance
  • Compatible with industrial gearboxes subject to combined load conditions
Save to list

€217.82/ pieceexcl. VAT

€263.56incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61820
Alternatives

€163.89/ pieceexcl. VAT

€198.31incl. VAT

Estimated delivery date - 13/11/2026