






€163.89/ pieceexcl. VAT
€198.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61820 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 125 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 21.3 kN |
Static load rating | 22.1 kN |
Limiting speed | 2470 rpm |
€217.82/ pieceexcl. VAT
€263.56incl. VAT
4 In stock - Estimated delivery date 10/11/2026