SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61818-2RS1

  • ERIKS:23758012
  • Manufacturer:7316576639388
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals and is constructed from bearing steel. Designed for both radial and axial loads it operates with low friction and vibration. The unit offers high rotational speeds and extended service life due to optimised sealing. Maintenance requirements are reduced making it suitable for demanding industrial environments.

Features
  • Seal on both sides prevents contamination for longer bearing life in harsh environments
  • Low friction design enables higher rotational speeds for increased operational efficiency
  • Capability to accommodate radial and axial loads enhances application versatility
  • Robust bearing steel construction delivers durability in continuous operation settings
  • Grease lubrication minimises maintenance intervals and supports reliable performance
Application & Usage
  • Used with electric motors in automated assembly lines
  • Ideal for conveyors in material handling equipment
  • Compatible with HVAC systems requiring quiet
  • reliable rotation
Save to list

€192.13/ pieceexcl. VAT

€232.48incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61818
Alternatives

€143.61/ pieceexcl. VAT

€173.77incl. VAT

Estimated delivery date - 13/11/2026