






€143.61/ pieceexcl. VAT
€173.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61818 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 115 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 20.7 kN |
Static load rating | 20.6 kN |
Limiting speed | 2700 rpm |
€192.13/ pieceexcl. VAT
€232.48incl. VAT
3 In stock - Estimated delivery date 10/11/2026