SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61817-2RZ

  • ERIKS:23758010
  • Manufacturer:7316577100467
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with integral non-contact seals. It accommodates both radial and axial loads in both directions. The bearing is constructed from bearing steel for durability and features low friction and noise properties. Designed for high rotational speeds it requires minimal maintenance over its service life.

Features
  • Integral sealing retains lubricant and excludes contaminants extending service life
  • Low friction and optimised design enable high-speed operation with reduced noise
  • Accommodates both radial and axial loads for versatile application requirements
  • Sheet metal cage construction ensures strength and dimensional stability in use
  • Grease lubrication supports low maintenance across various operational environments
Application & Usage
  • Used with electric motors requiring high-speed and quiet operation
  • Ideal for conveyors in industrial automation settings
  • Compatible with general machinery operating under moderate load conditions
Save to list

€175.34/ pieceexcl. VAT

€212.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61817
Alternatives

€135.93/ pieceexcl. VAT

€164.48incl. VAT

Estimated delivery date - 16/11/2026