






€135.93/ pieceexcl. VAT
€164.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61817 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 110 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 20.4 kN |
Static load rating | 19.8 kN |
Reference speed | 4900 rpm |
Limiting speed | 7200 rpm |
€175.34/ pieceexcl. VAT
€212.16incl. VAT
Estimated delivery date - 11/11/2026