SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61817-2RS1

  • ERIKS:23758009
  • Manufacturer:7316577100474
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an 85 mm bore and 110 mm outside diameter optimised for low friction and noise. It is equipped with seals on both sides and constructed from bearing steel with a sheet metal cage. The sealed design prolongs service life by retaining lubricant and excluding contaminants. Its robust construction accommodates radial and axial loads and supports high rotational speeds up to 3400 r/min.

Features
  • Contact seals on both sides retain lubricant and prevent ingress of contaminants
  • Bearing steel construction provides durability and wear resistance for extended service life
  • Optimised low friction design enables high rotational speeds reducing energy consumption
  • Single row configuration supports radial and axial loads in both directions increasing versatility
  • Sheet metal cage ensures stability and precise ball guidance for smooth operation
Application & Usage
  • Used with electric motors requiring low vibration and high reliability
  • Ideal for industrial pumps operating at high rotational speeds
  • Compatible with conveyor systems demanding minimal maintenance and long bearing life
Save to list

€166.91/ pieceexcl. VAT

€201.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61817
Alternatives

€130.49/ pieceexcl. VAT

€157.89incl. VAT

2 In stock - Estimated delivery date 10/11/2026