






€130.49/ pieceexcl. VAT
€157.89incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61817 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 110 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 20.4 kN |
Static load rating | 19.8 kN |
Limiting speed | 2850 rpm |
€166.91/ pieceexcl. VAT
€201.96incl. VAT
Estimated delivery date - 11/11/2026