SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61816-2RS1

  • ERIKS:23758006
  • Manufacturer:7316577100450
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals and a single row construction. Designed for high rotational speeds it accommodates radial and axial loads in both directions. The bearing is made from bearing steel for durability and has a robust sheet metal cage. Pre-lubricated with grease it is optimised for low noise and vibration operation.

Features
  • Integral sealing retains lubricant and keeps contaminants out ensuring longer bearing life
  • Robust bearing steel construction provides high durability and reliability in challenging environments
  • Low friction design enables high-speed operation with reduced energy consumption
  • Accommodates both radial and axial loads supporting versatile mounting arrangements
  • Pre-lubricated with grease delivering consistent performance and less maintenance demand
Application & Usage
  • Used with industrial electric motors requiring high-speed rotation
  • Ideal for conveyor systems in automated manufacturing facilities
  • Compatible with HVAC fans and blowers demanding low vibration
Save to list

€133.40/ pieceexcl. VAT

€161.41incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61816
Alternatives

€104.88/ pieceexcl. VAT

€126.90incl. VAT

Estimated delivery date - 13/11/2026