






€104.88/ pieceexcl. VAT
€126.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61816 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.8 kN |
Static load rating | 13.8 kN |
Limiting speed | 3100 rpm |
€133.40/ pieceexcl. VAT
€161.41incl. VAT
6 In stock - Estimated delivery date 10/11/2026