SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61815-2RZ

  • ERIKS:23758003
  • Manufacturer:7316577100429
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features sealed construction and a single row design for versatility. It supports both radial and axial loads and is optimised for low friction and high rotational speeds. The bearing’s non-contact seals keep contaminants out and lubricant in enhancing service life. With a robust sheet metal cage and bearing steel material it is suitable for demanding industrial environments.

Features
  • Integral non-contact seals help prevent contamination and retain lubrication for longer service intervals
  • Single row deep groove design supports radial and axial loads in both directions for versatile use
  • Optimised for low friction and vibration to enable higher rotational speeds and quieter operation
  • Sheet metal cage provides stability under operational stresses to ensure consistent performance
  • Bearing steel construction offers durability for use in high-demand industrial settings
Application & Usage
  • Used with electric motors for smooth and efficient rotation
  • Ideal for conveyors requiring reliable
  • low-maintenance bearing solutions
  • Compatible with pumps where both radial and axial load support is needed
Save to list

€120.40/ pieceexcl. VAT

€145.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61815
Alternatives

€101.75/ pieceexcl. VAT

€123.12incl. VAT

Estimated delivery date - 13/11/2026