






€101.75/ pieceexcl. VAT
€123.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61815 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 95 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.7 kN |
Static load rating | 13.4 kN |
Reference speed | 4950 rpm |
Limiting speed | 8500 rpm |
€120.40/ pieceexcl. VAT
€145.68incl. VAT
Estimated delivery date - 12/11/2026