SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61814-2RZ

  • ERIKS:23758000
  • Manufacturer:7316577100405
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing accommodates radial and axial loads in both directions. The non-contact seals retain lubricant and exclude contaminants increasing service life. Its robust design and low friction enable high rotational speeds with minimal maintenance. The single row configuration is optimised for versatility in various industrial settings.

Features
  • Non-contact seals retain grease and exclude contaminants to increase bearing longevity
  • Low friction design enables high rotational speeds for demanding applications
  • Single row configuration simplifies installation and reduces maintenance requirements
  • Bearing steel construction ensures reliability in continuous operational environments
  • Sealing on both sides protects internal components from dust and debris ingress
Application & Usage
  • Used with general industrial machinery requiring reduced maintenance intervals
  • Ideal for electric motors operating at high speeds and low noise levels
  • Compatible with conveyors and automated systems demanding reliable motion transfer
Save to list

€106.50/ pieceexcl. VAT

€128.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61814
Alternatives

€86.78/ pieceexcl. VAT

€105.00incl. VAT

Estimated delivery date - 16/11/2026