






€86.78/ pieceexcl. VAT
€105.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61814 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 90 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.2 kN |
Static load rating | 12.4 kN |
Reference speed | 5300 rpm |
Limiting speed | 9000 rpm |
€106.50/ pieceexcl. VAT
€128.87incl. VAT
Estimated delivery date - 11/11/2026