SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61812-2RZ

  • ERIKS:23757995
  • Manufacturer:7316577611628
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral non-contact seals on both sides. It is constructed from bearing steel and utilises a sheet metal cage for added durability. The bearing offers low friction supports both radial and axial loads and is optimised for high-speed operation. Integral sealing extends service life by retaining lubricant and excluding contaminants.

Features
  • Integral sealing retains lubricant and excludes contaminants to prolong service life
  • Low friction design supports high rotational speeds for improved operational efficiency
  • Single row construction accommodates radial and axial loads in both directions
  • Sheet metal cage provides structural integrity and enhances durability in demanding environments
  • Sealed on both sides to reduce maintenance requirements and ensure reliable operation
Application & Usage
  • Used with machinery requiring high rotational speeds and low noise
  • Ideal for equipment exposed to dust or contaminants
  • Compatible with precision industrial assemblies needing minimal maintenance
Save to list

€93.33/ pieceexcl. VAT

€112.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61812
Alternatives

€71.80/ pieceexcl. VAT

€86.88incl. VAT

Estimated delivery date - 16/11/2026