






€71.80/ pieceexcl. VAT
€86.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61812 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 78 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 12.6 kN |
Static load rating | 11.1 kN |
Reference speed | 6300 rpm |
Limiting speed | 10400 rpm |
€93.33/ pieceexcl. VAT
€112.93incl. VAT
Estimated delivery date - 11/11/2026