SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61811-2RS1

  • ERIKS:23757991
  • Manufacturer:7316577611598
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is constructed from bearing steel and features integral contact seals on both sides. It supports both radial and axial loads in either direction. The bearing is designed for low friction and optimised for high-speed operation. With a width of 9 mm it requires less maintenance and offers a simple robust design.

Features
  • Contact seals on both sides retain lubricant and exclude contaminants
  • extending service life
  • Low friction design reduces energy consumption and supports high rotational speeds
  • Accommodates radial and axial loads in both directions
  • increasing application versatility
  • Simple construction and sheet metal cage enable straightforward mounting and replacement
  • Bearing steel material enhances durability and load-carrying performance under demanding conditions
Application & Usage
  • Used with industrial electric motors for reliable high-speed rotation
  • Ideal for conveyors requiring low maintenance rolling element solutions
  • Compatible with pumps operating in environments with exposure to contaminants
Save to list

€75.71/ pieceexcl. VAT

€91.61incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61811
Alternatives

€58.69/ pieceexcl. VAT

€71.01incl. VAT

Estimated delivery date - 16/11/2026