






€58.69/ pieceexcl. VAT
€71.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61811 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 72 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 9.6 kN |
Static load rating | 8.5 kN |
Limiting speed | 4400 rpm |
€75.71/ pieceexcl. VAT
€91.61incl. VAT
4 In stock - Estimated delivery date 10/11/2026