SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61807-2RS1

  • ERIKS:23757978
  • Manufacturer:7316577308832
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. The bearing accommodates both radial and axial loads and is made from bearing steel for enhanced durability. Its low friction properties enable high rotational speeds while integral sealing retains lubricant and excludes contaminants. The product is optimised for low noise and vibration reducing maintenance requirements.

Features
  • Contact seals on both sides protect against contaminants and extend service life
  • Low friction design supports high rotational speeds and efficient operation
  • Bearing steel construction offers strength and durability for demanding environments
  • Accommodates radial and axial loads for versatile industrial applications
  • Optimised for low noise and vibration reducing operational disruptions
Application & Usage
  • Used with equipment requiring high-speed rotation and minimal maintenance
  • Ideal for machinery needing robust protection from dust and debris ingress
  • Compatible with assemblies requiring precise load handling and low vibration
Save to list

€41.60/ pieceexcl. VAT

€50.34incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61807
Alternatives

€34.26/ pieceexcl. VAT

€41.45incl. VAT

16 In stock - Estimated delivery date 10/11/2026