






€34.26/ pieceexcl. VAT
€41.45incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61807 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.74 kN |
Static load rating | 3.82 kN |
Limiting speed | 7000 rpm |
€41.60/ pieceexcl. VAT
€50.34incl. VAT
30 In stock - Estimated delivery date 10/11/2026