






€29.04/ pieceexcl. VAT
€35.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61806 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.45 kN |
Static load rating | 3.44 kN |
Limiting speed | 8100 rpm |
€31.22/ pieceexcl. VAT
€37.78incl. VAT
81 In stock - Estimated delivery date 10/11/2026