SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61804-2RS1

  • ERIKS:23757969
  • Manufacturer:7316577095206
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust sheet metal cage and bearing steel construction. It incorporates contact seals on both sides ensuring reliable lubricant retention and contamination protection. Designed for high-speed applications it supports radial and axial loads in both directions. The bearing offers low friction operation and requires minimal maintenance.

Features
  • Contact seals on both sides ensure long service life by preventing lubricant loss
  • Sheet metal cage provides strong support for high rotational speeds and load stability
  • Low friction design reduces heat generation and increases operating efficiency
  • Supports radial and axial loads in both directions for versatile application use
  • Robust bearing steel material ensures durability in demanding environments
Application & Usage
  • Ideal for electric motors requiring stable
  • low-noise operation
  • Used with industrial pumps for extended service intervals
  • Compatible with precision gearboxes in automation equipment
Save to list

€22.04/ pieceexcl. VAT

€26.67incl. VAT

184 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61804
Alternatives

€16.62/ pieceexcl. VAT

€20.11incl. VAT

1 In stock - Estimated delivery date 10/11/2026