






€16.62/ pieceexcl. VAT
€20.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 3.7 kN |
Static load rating | 2.24 kN |
Fatigue load limit | 0.139 kN |
Limiting speed | 11300 rpm |
Performance class | Single row |
Weight | 0.017 kg |
da_min | 22 mm |
B | 7 mm |
D | 32 mm |
d | 20 mm |
D1 | 28.3 mm |
d1 | 23.7 mm |
D2 | 29.1 mm |
Da_max | 30 mm |
ra | 0.3 mm |
€22.04/ pieceexcl. VAT
€26.67incl. VAT
154 In stock - Estimated delivery date 13/11/2026