SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61803-2RS1

  • ERIKS:23757966
  • Manufacturer:7316577611536
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed with a single row and contact seals on both sides. It supports both radial and axial loads enabling high rotational speeds with low friction. The robust bearing steel construction offers durability and reliability for various industrial settings. Integral sealing helps retain lubrication and protects against contaminants reducing maintenance needs.

Features
  • Contact seals on both sides protect from contaminants for longer service life
  • Optimised for low noise and vibration enabling high-speed machine operation
  • Supports radial and axial loads improving operational flexibility in equipment
  • Bearing steel construction ensures robust performance in demanding environments
  • Integral sealing retains lubricant reducing frequency of maintenance interventions
Application & Usage
  • Used with compact electric motors requiring quiet and efficient operation
  • Ideal for light industrial conveyors with high rotational demands
  • Compatible with automated office equipment needing minimal maintenance
Save to list

€19.33/ pieceexcl. VAT

€23.39incl. VAT

519 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61803
Alternatives

€14.77/ pieceexcl. VAT

€17.87incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026