






€14.77/ pieceexcl. VAT
€17.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61803 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.23 kN |
Static load rating | 1.46 kN |
Limiting speed | 13500 rpm |
€19.33/ pieceexcl. VAT
€23.39incl. VAT
519 In stock - Estimated delivery date 10/11/2026