






€13.65/ pieceexcl. VAT
€16.52incl. VAT
Sold per: 10Min. order: 10
90 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61802 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.07 kN |
Static load rating | 1.26 kN |
Limiting speed | 15000 rpm |
€17.84/ pieceexcl. VAT
€21.59incl. VAT
59 In stock - Estimated delivery date 10/11/2026