SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61801-2Z

  • ERIKS:23757961
  • Manufacturer:7316577611512
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and a sheet metal cage. Its robust bearing steel construction and grease lubrication support reliable operation at high rotational speeds. The bearing accommodates radial and axial loads in both directions and requires minimal maintenance. Optimised for low friction and vibration it is suitable for demanding industrial environments.

Features
  • Shield on both sides prevents ingress of contaminants for longer bearing life
  • Low friction design enables efficient operation at elevated speeds reducing energy loss
  • Grease lubrication minimises maintenance intervals and supports smooth performance
  • Robust bearing steel construction enhances durability under varied load conditions
  • Accommodates radial and axial loads in both directions for versatile use
Application & Usage
  • Used with electric motors requiring compact and quiet operation
  • Ideal for conveyors in automated manufacturing lines
  • Compatible with precision instruments in laboratory or medical settings
Save to list

€16.44/ pieceexcl. VAT

€19.89incl. VAT

54 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61801
Alternatives

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 13/11/2026