






€13.10/ pieceexcl. VAT
€15.85incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61801 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 21 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 1.92 kN |
Static load rating | 1.04 kN |
Reference speed | 23500 rpm |
Limiting speed | 42500 rpm |
€16.44/ pieceexcl. VAT
€19.89incl. VAT
54 In stock - Estimated delivery date 10/11/2026