






€16.69/ pieceexcl. VAT
€20.19incl. VAT
231 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | 61800 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 1.72 kN |
Static load rating | 0.83 kN |
Reference speed | 80000 rpm |
Fatigue load limit | 0.036 kN |
Limiting speed | 38000 rpm |
Weight | 0.0055 kg |
Weight | 0.012 lb |
da_min | 12 mm |
da_max | 12.5 mm |
B | 5 mm |
D | 19 mm |
d | 10 mm |
d1 | 12.74 mm |
D2 | 17.15 mm |
Da_max | 17 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |
€12.97/ pieceexcl. VAT
€15.69incl. VAT
Sold per: 10Min. order: 10
3610 In stock - Estimated delivery date 10/11/2026